Apply to be a TradeMaster!
Main product image of Sink Top Mount Air Switch for Garbage Disposals (White)
Magnifying glass
Hover image to zoom

Sink Top Mount Air Switch for Garbage Disposals (White)

Brand:
Danco
SKU:
12039
Rating:
(0)
Q&A:
(0)
Sink Top Mount Air Switch for Garbage Disposals (White)
Magnifying glass
Hover image to zoom
$51.39 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–

The Garbage Disposal Air Switch is a very simple device that you can use to turn on and off your kitchen disposer. The deck-mount garbage disposal air switch is a convenient alternative to the wall-mount light switch and easily mounts to the sink or counter top with a one-outlet under sink power source design. This is very popular with homeowners as many new kitchens and kitchen remodels today, the kitchen sink and garbage disposal are located in an island countertop and not close to a wall, so the wall switch becomes outdated. The air switch for garbage disposal uses air pressure instead of electricity to activate your unit, so it reduces the potential of an electric shock when you have wet hands. When you press the push button initially, it triggers a pulse of air towards the power control unit, then the air goes through tubing connected between the button and the control unit. Once the control unit receives the "air signal", it turns on the power to your disposer. You will need to press the button again to turn off your garbage disposal. This is a perfect solution for a kitchen island, works with most major garbage disposal brands, and is compatible with the InSinkErator garbage disposal units.

Features:

  • Use the Danco sink top mounted air switch for garbage disposals when you need to replace a traditional garbage disposal wall switch
  • Longer air switch length of 2.65 inches can accommodate thicker granite and tile countertops; includes nut for holding tubing in place on barb end
  • Dimensions: 1.810 inch top outside diameter; underside 1.247 inch diameter
  • Control knob button activates a garbage disposal by pushing a burst of air through a plastic or vinyl tube to a control unit mounted under a sink; It does not rely upon electricity and so it is a great alternative to mount on counter or sink surfaces
  • Easily mounts to the sink or countertop with a one-outlet under sink power source design
  • Durable plastic construction that resists rust and corrosion and will endure everyday use
  • Designed to work with all garbage disposal brands 15 amps and under and will work with InSinkErator garbage disposal models

Specs

–
Finish:

White

Product Type:

Air Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy