Apply to be a TradeMaster!
Main product image of Sink Top Mount Air Switch Button for Garbage Disposals (Matte Black)
Magnifying glass
Hover image to zoom

Sink Top Mount Air Switch Button for Garbage Disposals (Matte Black)

Brand:
Danco
SKU:
12067-DANCO
Rating:
(0)
Q&A:
(0)
Sink Top Mount Air Switch Button for Garbage Disposals (Matte Black)
Magnifying glass
Hover image to zoom
$8.42 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–

The Garbage Disposal Air Switch is a very simple device that you can use to turn on and off your kitchen disposer. The deck-mount garbage disposal air switch is a convenient alternative to the wall-mount light switch and easily mounts to the sink or counter top with a one-outlet under sink power source design. This is very popular with homeowners as many new kitchens and kitchen remodels today, the kitchen sink and garbage disposal are located in an island countertop and not close to a wall, so the wall switch becomes outdated. The Danco Garbage Disposal Air Switch has the ability to replace the push buttons due to breakage, over use or you simply want to try a new finish. This is why Danco offers replacement button in four different finishes: chrome, brushed nickel, matte black and white. Pick the color right for you and your kitchen.

Features:

  • Designed to fit most garbage disposal air switches including InSinkErator
  • Easily change out finishes by switching our the replacement button and trim - pick the color right for you and your kitchen
  • Dimensions: This replacement button trim is 1.8 inches in diameter
  • Made of a durable and reliable plastic construction that is sure to endure the rigors of everyday use
  • Comes in chrome, brushed nickel, matte black or white and is sure to match your existing or new kitchen style

Specs

–
Finish:

Matte Black

Product Type:

Air Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy