Apply to be a TradeMaster!
Main product image of Shower Diverter Stem for Price Pfister Crown Imperial Faucets
Magnifying glass
Hover image to zoom

Shower Diverter Stem for Price Pfister Crown Imperial Faucets

Brand:
Danco
SKU:
15300B
Rating:
(1)
Q&A:
(0)
Shower Diverter Stem for Price Pfister Crown Imperial Faucets
Magnifying glass
Hover image to zoom
$12.06 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Price Pfister
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
4.53" Length

Description

–
Repair your leaky faucet with the Danco 9H-3D Diverter Stem for Price Pfister Faucets. Replacing a faucet stem is an economical alternative to replacing the entire faucet. A dripping faucet wastes both water and energy. The installation of a new faucet stem and seat will stop the drip and return your faucet to like new condition.

Features:
  • Durable brass construction
  • Compatible with Price Pfister tub/shower Crown Imperial 10, 12 D.L.H Series
  • Diverts water from the tub spout to the shower head
  • Includes faucet seat
  • ID length 9, broach H
  • Complies with the reduction of lead in drinking water act

Specs

–
Used With:

Price Pfister

Type:

Hot/Cold

Material:

Brass

Length (Inches):

4.53"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would not buy this product again.

I was impressed with the appearance and seemed to be a quality product. However when installing the valve assembly, the valve did not fit properly and the escutcheon would not screw on to the valve assembly.
Tim
Fredericksburg, tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy