Apply to be a TradeMaster!
Main product image of 8P-1H/C Stem for Speakman
Magnifying glass
Hover image to zoom

8P-1H/C Stem for Speakman

Brand:
Danco
SKU:
15566B
Rating:
(0)
Q&A:
(0)
8P-1H/C Stem for Speakman
Magnifying glass
Hover image to zoom
$13.60 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Speakman
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
3.96" Length

Description

–
Repair your leaky faucet with the Danco 8P-1H/C Hot/Cold Stem for Speakman Faucets. Replacing a faucet stem is an economical alternative to replacing the entire faucet. A dripping faucet wastes both water and energy. The installation of a new faucet stem and seat will stop the drip and return your faucet to like new condition.

Features:
  • Durable brass construction
  • Fits Speakman tub faucet series SK500
  • For hot and cold water applications
  • Includes faucet seat and bonnet
  • Danco ID length 8, broach P
  • Complies with the reduction of lead in drinking water act

Specs

–
Used With:

Speakman

Type:

Hot/Cold

Material:

Brass

Length (Inches):

3.96"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy