Apply to be a TradeMaster!
Main product image of 7S-10D Diverter Stem for Delta Faucets
Magnifying glass
Hover image to zoom

7S-10D Diverter Stem for Delta Faucets

Brand:
Danco
SKU:
15607B
Rating:
(1)
Q&A:
(0)
7S-10D Diverter Stem for Delta Faucets
Magnifying glass
Hover image to zoom
$18.00 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Delta
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
3.11" Length

Description

–
Repair your leaky faucet with the Danco 7S-10D Diverter Stem for Delta Faucets. Replacing a faucet stem is an economical alternative to replacing the entire faucet. A dripping faucet wastes both water and energy. The installation of a new faucet stem and seat will stop the drip and return your faucet to like new condition.

Features:
  • Durable plastic construction
  • Fits Delta tub/shower manufactured after Jan. 1, 1990
  • For hot and cold water
  • No faucet seat required
  • ID length 7, broach S
  • Complies with the reduction of lead in drinking water act

Specs

–
Used With:

Delta

Type:

Hot/Cold

Material:

Plastic

Length (Inches):

3.11"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would never buy this product again.

It is cheaply made and oval shaped instead of round. Would not fit into a round pipe.
Disappointed
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy