Apply to be a TradeMaster!
Main product image of 12H-4D Hot Stem for Price Pfister Faucets
Magnifying glass
Hover image to zoom

12H-4D Hot Stem for Price Pfister Faucets

Brand:
Danco
SKU:
15718B
Rating:
(0)
Q&A:
(0)
12H-4D Hot Stem for Price Pfister Faucets
Magnifying glass
Hover image to zoom
$15.09 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Price Pfister
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
5.60" Length

Description

–
Repair your leaky faucet with the Danco 12H-4D Hot Stem for Price Pfister. Fixing a dripping faucet is an inexpensive alternative to replacing the entire faucet fixture. It features metal construction with a brass finish. This stem includes a seat and is compatible with Price Pfister bath faucet models 01-010 to 01-380.

Features:
  • Durable brass construction
  • Fits Price Pfister bath faucets models 01-010 to 01-380 Contessa, Contempa
  • Diverts water from the tub spout to the shower head
  • ID length 12, broach H
  • Complies with the reduction of lead in drinking water act

Specs

–
Used With:

Price Pfister

Type:

Hot

Material:

Brass

Length (Inches):

5.60"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy