Apply to be a TradeMaster!
Main product image of 9B-3H Hot Stem for Sayco Faucets in Brass
Magnifying glass
Hover image to zoom

9B-3H Hot Stem for Sayco Faucets in Brass

Brand:
Danco
SKU:
15884B
Rating:
(2)
Q&A:
(0)
9B-3H Hot Stem for Sayco Faucets in Brass
Magnifying glass
Hover image to zoom
$7.50 each
In Stock
In Stock
Get 26 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Sayco
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
4.62" Length

Description

–
Repair your leaky faucet with the Danco 9B-3H Hot Stem for Sayco Faucets. Replacing a faucet stem is an economical alternative to replacing the entire faucet. A dripping faucet wastes both water and energy. The installation of a new faucet stem and seat will stop the drip and return your faucet to like new condition.

Features:
  • Durable brass construction
  • Fits Sayco bath faucet models 308 and T-308 (From 1968)
  • Replaces Sayco # P002
  • For hot water applications
  • Includes faucet seat
  • ID length 9, broach B
  • Complies with the reduction of lead in drinking water act

Specs

–
Used With:

Sayco

Type:

Hot

Material:

Brass

Length (Inches):

4.62"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will order again

Product works as it should. No issue.
Coastal
Orange Beach Al.
6 months ago
Was this review helpful to you?

Replacement stems

The stems that I ordered are exactly what I needed.
Vick
Clymer Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy