Apply to be a TradeMaster!
Main product image of 10I-7H/C Hot and Cold Stem for Price Pfister Faucets
Magnifying glass
Hover image to zoom

10I-7H/C Hot and Cold Stem for Price Pfister Faucets

Brand:
Danco
SKU:
17099B
Rating:
(0)
Q&A:
(0)
10I-7H/C Hot and Cold Stem for Price Pfister Faucets
Magnifying glass
Hover image to zoom
$10.06 each
In Stock
In Stock
Get 6 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Price Pfister
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
5.09" Length

Description

–
Install this Danco 10I-7H/C Hot stem for Price Pfister to fix your leaky faucet. Repairing a leaky faucet is an easy and inexpensive alternative to replacing the faucet. The installation of a new faucet stem and seat will stop the drip and return your faucet to like new condition. This replacement stem is designed to fit Price Pfister faucets.

Features:
  • Durable brass construction
  • Fits Price Pfister bath Beaux Art models 10 and 12 D.L.H.
  • For hot and cold water applications
  • Includes faucet seat
  • ID length 10, broach I
  • Complies with the reduction of lead in drinking water act

Specs

–
Used With:

Price Pfister

Type:

Hot/Cold

Material:

Brass

Length (Inches):

5.09"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy