Apply to be a TradeMaster!
Main product image of 12H-6H/C Stem for Price Pfister Faucets
Magnifying glass
Hover image to zoom

12H-6H/C Stem for Price Pfister Faucets

Brand:
Danco
SKU:
17163E
Rating:
(0)
Q&A:
(0)
12H-6H/C Stem for Price Pfister Faucets
Magnifying glass
Hover image to zoom
$15.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Price Pfister
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
6.04" Length

Description

–
Repair your leaky faucet with this 12H-6H/C Stem for Price Pfister. Fixing a dripping faucet is an inexpensive alternative to replacing the entire faucet fixture. This stem is constructed from durable brass and is suitable for both hot- and cold-water applications. It is designed to fit Price Pfister OEM Widespread bath and Lavatory Faucet 49 Series (old style), D06 and Q06 series.

Features:
  • Durable brass construction
  • Fits Price Pfister widespread bath and lavatory faucets Series: Contempra, Contessa (OLD STYLE) 49 series, Roman Tub Set Windsor D06 and Q06 Series
  • Designed to replace Price Pfister 910-5230
  • For hot and cold water
  • Includes faucet seat
  • ID length 12, broach H
  • Complies with the reduction of lead in drinking water act

Specs

–
Used With:

Price Pfister

Type:

Hot/Cold

Material:

Brass

Length (Inches):

6.04"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy