Apply to be a TradeMaster!
Main product image of 10C-15H/C Hot/Cold Stem for Central Brass Faucets
Magnifying glass
Hover image to zoom

10C-15H/C Hot/Cold Stem for Central Brass Faucets

Brand:
Danco
SKU:
17310B
Rating:
(0)
Q&A:
(0)
10C-15H/C Hot/Cold Stem for Central Brass Faucets
Magnifying glass
Hover image to zoom
$19.64 each
In Stock
In Stock
Get 8 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Central Brass
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
5.07" Length

Description

–
Repair your leaky faucet with this Danco 10C-15H/C Stem for Central Brass faucets. Repairing a leaky faucet is an easy and inexpensive alternative to replacing the entire faucet. This stem is designed to fit Central Brass 968 series of faucets.

Features:
  • COMPATABILITY: Fits Central Brass bath model 968 series
  • WATER APPLICATION: For hot and cold water applications
  • DURABILITY: Brass construction provides strength and reliability
  • INCLUDED COMPONENTS: Includes faucet stem and faucet seat
  • DANCO STEM IDENTIFICATION: ID length 10, broach C
  • COMPLIANCE: Complies with the reduction of lead in drinking water act
  • NOTE: Stem ID previously 10L-11H/C

Specs

–
Used With:

Central Brass

Type:

Hot/Cold

Material:

Brass

Length (Inches):

5.07"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy