Apply to be a TradeMaster!
Main product image of Universal Tub Drain Cartridge Gasket
Magnifying glass
Hover image to zoom

Universal Tub Drain Cartridge Gasket

Brand:
Danco
SKU:
37680B
Rating:
(0)
Q&A:
(0)
Universal Tub Drain Cartridge Gasket
Magnifying glass
Hover image to zoom
$1.18 each
In Stock
In Stock
Get 40 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber

Description

–
This Danco Rubber Tub Drain Gasket is easy to install, with no tools required. The gasket features rubber construction that is durable for everyday use. It is designed for use with tip-toe style bathtub stoppers.

Features:
  • Rubber construction provides durability
  • Use for tub drain assemblies
  • Provides a positive seal in a drain
  • For tip-toe style bathtub stoppers
  • 2-1/16 in. x 1 in. x 1/4 in.

Specs

–
Product Type:

Gasket

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy