Apply to be a TradeMaster!
Main product image of Tub Spout w/ Front Connection (Chrome)
Magnifying glass
Hover image to zoom

Tub Spout w/ Front Connection (Chrome)

Brand:
Danco
SKU:
80764
Rating:
(0)
Q&A:
(0)
Tub Spout w/ Front Connection (Chrome)
Magnifying glass
Hover image to zoom
$12.48 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

Update your bathroom with the Danco Tub Spout with Front Connection in Chrome. This simple DIY project will allow you to add a new style to your bath or replace an older tub spout that no longer works. Eliminate erosion, prevent unwanted cracks and save money with this quick update. This tub spout is constructed from metal for strength and durability in your tub/shower. The spout is compatible with 1/2 in. or 3/4 in. IPS connections. For a sharp tailored look in your bathroom, choose Danco's Chrome Tub Spout.

Features:

  • Versatile design allows for a fit with most tub/shower faucet brands. It does not include a diverter on the tub spout and has a front style connection
  • Fits 1/2 in. or ¾ in. IPS connections
  • Bathtub faucet spout has a 5 in. reach
  • Durable metal construction provides strength, longevity and endurance for the rigors of everyday use
  • You will need pipe thread tape, a flat head screwdriver, adjustable pliers and a Philips screwdriver
  • Chrome finish resists corrosion and tarnishing while creating a bright, refreshing feel for your bathroom

Specs

–
Finish:

Chrome

Product Type:

Tub Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy