Apply to be a TradeMaster!
Main product image of DL-15 Spout O-Rings for Delta Single Handle Faucets (4-Pack), 80973
Magnifying glass
Hover image to zoom

DL-15 Spout O-Rings for Delta Single Handle Faucets (4-Pack), 80973

Brand:
Danco
SKU:
80973
Rating:
(0)
Q&A:
(0)
DL-15 Spout O-Rings for Delta Single Handle Faucets (4-Pack), 80973
Magnifying glass
Hover image to zoom
$1.25 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber
Product Highlight: OD
1-1/2"
Product Highlight: ID
1-1/4", 1-5/16"

Description

–
The Danco Spout O-rings for Delta Faucets makes it easy to repair leaky faucets. These o-rings help eliminate leaks at the base of the spout. It is designed to be compatible with most of the popular kitchen faucets by Delta. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture. Stopping the leak saves both water and energy.

Product Features:
  • Tough, flexible rubber construction
  • Repairs single-handle faucets
  • Designed to be used on Delta kitchen faucet spouts
  • Designed to withstand harsh chemicals
  • High abrasive resistance and temperature resistance
  • Eliminates leaks at the base of a spout
  • Self lubricating o-rings provide years of worry free use
  • Will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C)
  • Helps save water and energy
  • Includes (2) O-rings (1-1/2" O.D. x 1-1/4" I.D. x 1/8" wall thickness) and (2) O-rings (1-1/2" O.D. x 1-5/16" I.D. x 3/32 wall thickness)
  • Complies with the reduction of lead in drinking water act

Specs

–
Material:

Rubber

Product Type:

O-Ring

OD:

1-1/2"

ID:

1-1/4"

1-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Cam Assembly Lever Handle for Single Handle Faucets, RP61
SKU: RP61
Delta

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy