Apply to be a TradeMaster!
Main product image of Trip Lever Tub Drain Trim Kit w/ Overflow (Chrome)
Magnifying glass
Hover image to zoom

Trip Lever Tub Drain Trim Kit w/ Overflow (Chrome)

Brand:
Danco
SKU:
80977
Rating:
(0)
Q&A:
(0)
Trip Lever Tub Drain Trim Kit w/ Overflow (Chrome)
Magnifying glass
Hover image to zoom
$22.98 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

This Danco Drain Trip Lever Conversion Kit lets you complete the tub drain trim of your bathroom with a finished look. The kit comes with a threaded adapter bushing to fit 1-1/2 inch and 1-3/8 inch drain shoe sizes. It includes a 2-hole faceplate with finish-matched screws. It also comes with a strainer, an overflow plate and a bath shoe. This complete tub drain trim kit comes in a stylish, scratch-resistant chrome finish. It features a brass construction which provides strength and durability. This item is sure to complement your existing fixtures.

Features:

  • Durable brass construction provides strength and reliability
  • Designed to fit most faucet brands
  • Threaded adapter bushing fits a 1-1/2 in. or 1-3/8 in. drain shoe
  • Includes a 2-hole face plate, strainer, overflow plate, bath shoe and threaded adapter
  • Screw holes are 2 in. on center
  • Chrome finish provides a touch of elegance
  • A screw is included with the strainer plate that is used to attach the plate to the drain shoe
  • Trip lever style
  • Easy do-it-yourself installation
  • Plumbers Putty will help with installation

Specs

–
Finish:

Chrome

Product Type:

Drain Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy