Apply to be a TradeMaster!
Main product image of 1/2" Slip Connection Adjustable Tub Spout w/ Diverter (Chrome)
Magnifying glass
Hover image to zoom

1/2" Slip Connection Adjustable Tub Spout w/ Diverter (Chrome)

Brand:
Danco
SKU:
88434
Rating:
(0)
Q&A:
(0)
1/2" Slip Connection Adjustable Tub Spout w/ Diverter (Chrome)
Magnifying glass
Hover image to zoom
$22.48 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Finish
Chrome

Description

–

Update your bathroom with the Danco Tub Spout with Diverter in Chrome. This simple DIY project will allow you to add a new style to your bath or replace an older tub spout that no longer works. Eliminate erosion, prevent unwanted cracks and save money with this quick update. This tub spout is constructed from metal for strength and durability in your tub/shower. It comes complete with a set screw for an easy and seamless installation. The spout is compatible with 1/2 in. slip connections and features a universal design to fit the majority of faucet brands. For a sharp tailored look in your bathroom, choose Danco's Chrome Diverter Tub Spout.

Features:

  • Universal design makes it easy to fit with most tub/showers
  • Compatible with 1/2 in slip connections to go onto bare copper pipe and also has a rear connection
  • Includes a set screw for easy and convenient installation
  • Includes a front diverter lift rod to allow water stream to flow though downward into the tub or upward into showerhead. Just pull up to divert the water upward and downward to keep the water flowing into the bathtub
  • Bathtub faucet spout has a 5 in. reach
  • Durable metal construction provides strength, longevity and endurance for the rigors of everyday use
  • Chrome finish resists corrosion and tarnishing while creating a bright, refreshing feel for your bathroom

Specs

–
Size:

1/2"

Finish:

Chrome

Product Type:

Tub Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy