Apply to be a TradeMaster!
Main product image of 2-3/4" Tub Mesh Strainer (Stainless Steel)
Magnifying glass
Hover image to zoom

2-3/4" Tub Mesh Strainer (Stainless Steel)

Brand:
Danco
SKU:
88821
Rating:
(0)
Q&A:
(0)
2-3/4" Tub Mesh Strainer (Stainless Steel)
Magnifying glass
Hover image to zoom
$6.28 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-3/4"
Product Highlight: Finish
Stainless Steel

Description

–

Prevent unwanted debris from flowing down your sink drain with this Danco 2-3/4 in. Stainless-Steel Mesh Kitchen Strainer. It catches food particles while allowing water to pass through keeping the drain flowing freely. This Danco strainer is constructed of durable stainless steel that will endure the rigors of everyday use.

Features:

  • High-quality stainless-steel construction
  • Fits 2-3/4 in. drain opening
  • Mesh allows water to pass through
  • Water flows through freely while it catches unwanted debris
  • Keeps objects out of drains and prevents clogs
  • Universal design for use in tubs
  • Freestanding, portable design allows for easy removable
  • Features a design that can be easily set in place or removed
  • Rust and stain resistant
  • Easy to use, empty and clean; dishwasher safe

Specs

–
Product Type:

Strainer

Size:

2-3/4"

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy