Apply to be a TradeMaster!
Main product image of 3-1/8" Clip-Style Shower Drain Cover
Magnifying glass
Hover image to zoom
3-1/8" Clip-Style Shower Drain Cover
Magnifying glass
Hover image to zoom
$1.92 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/8"

Description

–

The Danco Shower Drain Cover is designed to protect the drain from debris and eliminate clogs caused by foreign objects. It is crafted with aluminum for strength and durability. This drain cover has a stylish chrome finish and is easy to install.

Features:

  • Durable aluminum steel construction
  • Designed to fit 3-1/8 in. shower drains
  • Works with stand-alone showers only and not bath & shower combinations
  • Prevents clogged shower drains by stopping debris before it goes down the drain
  • Clip style for easy installation
  • Stylish stainless steel finish matches most existing fixtures

Specs

–
Size:

3-1/8"

Product Type:

Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy