Apply to be a TradeMaster!
Main product image of 2-7/8" Tub/Shower Strainer (Chrome)
Magnifying glass
Hover image to zoom
2-7/8" Tub/Shower Strainer (Chrome)
Magnifying glass
Hover image to zoom
$3.73 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
2-7/8"

Description

–

The Danco tub/shower strainer is designed to protect the drain from debris and eliminate clogs caused by foreign objects. It is crafted with steel for strength and durability. This Strainer has a bright brushed nickel finish and is easy to install with an included screw.

Features:

  • Durable steel construction with chrome finish
  • Rust-resistant metal
  • 2-7/8 in. diameter
  • Allows water to flow freely
  • Protects drain from unwanted debris
  • Replaces Gerber #91-292
  • Installation screw included

Specs

–
Finish:

Chrome

Product Type:

Strainer

Size:

2-7/8"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy