Apply to be a TradeMaster!
Main product image of Universal Lift & Turn Tub Drain Trim Kit w/ Overflow (Chrome)
Magnifying glass
Hover image to zoom

Universal Lift & Turn Tub Drain Trim Kit w/ Overflow (Chrome)

Brand:
Danco
SKU:
88966
Rating:
(0)
Q&A:
(0)
Universal Lift & Turn Tub Drain Trim Kit w/ Overflow (Chrome)
Magnifying glass
Hover image to zoom
$24.48 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

Give your tub an update with the Danco bath tub drain trim kit. This complete bathtub drain conversion kit helps restore tub drains to like-new condition. Use this kit to convert a standard trip-lever drain to an easy lift and turn drain closure. The included bushing adapter allows this kit to work with most standard tub drains, and the adapter bar included with the 1-hole faceplate converts from 2-hole to 1-hole installations. This is an easy do it yourself project.

Features:

  • Included bushing adapter is designed to fit 1-1/2 in. and 1-7/8 in. tub drain shoe sizes and can be used for bathtubs with or without an overflow
  • One-hole face plate includes an adapter bar to convert from 2-hole to 1-hole installations
  • Dimensions: Tub Shoe Diameter 1-1/2 in & 16 TPI (Threads per inch); Tub Shoe Bushing Adapter Diameter 1-7/8 in. & 11.5 TPI (Threads per inch)
  • Simply lift the stopper and give it a ¼ in. turn to lock it in the open position and reverse to close the stopper to fill the tub with water
  • Complete tub drain trim kit includes an overflow plate and adapter, tub drain shoe trim, threaded bushing, lift and turn stopper and screws
  • Brass construction provides strength and durability to withstand the rigors of everyday use
  • Classic chrome finish will update your existing bathtub trim and complement your bathroom décor
  • Tools Needed: Screwdriver, Pliers and Plumber's Putty are needed to complete this DIY project

Specs

–
Product Type:

Trim Kit

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy