Apply to be a TradeMaster!
Main product image of Tub Drain Trim Kit w/ Touch Toe Stopper & Overflow (Chrome)
Magnifying glass
Hover image to zoom

Tub Drain Trim Kit w/ Touch Toe Stopper & Overflow (Chrome)

Brand:
Danco
SKU:
88981
Rating:
(0)
Q&A:
(0)
Tub Drain Trim Kit w/ Touch Toe Stopper & Overflow (Chrome)
Magnifying glass
Hover image to zoom
$23.98 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

Give your tub an update with the Danco bath tub drain trim kit. This complete bathtub drain conversion kit helps restore tub drains to like-new condition. Use this kit to convert a standard trip-lever drain to an easy touch-toe drain closure. The included adapter bushing allows this kit to work with most standard tub drains, and the adapter bar included with the 1-hole faceplate converts from 2-hole to 1-hole installations. This is an easy do it yourself project.

Features:

  • Included bushing adapter is designed to fit 1-1/2 in. and 1-7/8 in. tub drain shoe sizes and can be used for bathtubs with or without an overflow.
  • One-hole face plate includes an adapter bar to convert from 2-hole to 1-hole installations
  • Dimensions: Tub Shoe Diameter 1-1/2 in & 16 TPI (Threads per inch); Tub Shoe Bushing Adapter Diameter 1-7/8 in. & 11.5 TPI (Threads per inch)
  • Foot actuated stopper for easy opening and closing of the drain; push tub stopper to close and push again to open.
  • Complete tub drain trim kit includes an overflow plate and adapter, tub drain shoe trim, threaded bushing, touch-toe stopper and screws.
  • Brass construction provides strength and durability to withstand the rigors of everyday use
  • Classic chrome finish will update your existing bathtub trim and complement your bathroom décor.
  • Tools Needed: Screwdriver, Pliers and Plumber's Putty are needed to complete this DIY project

Specs

–
Product Type:

Trim Kit

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy