Apply to be a TradeMaster!
Main product image of Bathtub Overflow Plate w/ Screw for 1-Hole Drains
Magnifying glass
Hover image to zoom

Bathtub Overflow Plate w/ Screw for 1-Hole Drains

Brand:
Danco
SKU:
89052
Rating:
(0)
Q&A:
(0)
Bathtub Overflow Plate w/ Screw for 1-Hole Drains
Magnifying glass
Hover image to zoom
$3.20 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

This Danco Single-Hole Bathtub Drain Overflow Plate in Chrome is designed to prevent water in the bathtub from overflowing. When water overflows from the tub, it can cause significant damage to the floor, other appliances, and the bathtub. This 1-hole face plate comes with an adapter where it can replace 1-hole or 2-hole overflow plates. A screw is also included for easier installation of the drain overflow plate. This overflow drain cover has a stylish chrome finish with a durable plastic construction that resists corrosion and tarnishing while creating a bright, refreshing feel for your bathroom.

Features:

  • Plastic construction provides strength and durability
  • Round design with screw holes 2 in. center-to-center
  • Includes adapter to replace one or two hole plates
  • Install easily with 1 screw (included) - Screw size is 1/4"-20 x 2
  • Stylish chrome finish matches most existing fixtures
  • Installation HELP: Do NOT over tighten screw or you could cause potential cracking on face plate
  • Installation TIP for 2-hole faceplate replacement: If replacing a 2-hole overflow cover, align slots in adapter and use old screws or newly purchased screws to hold adapter in place

Specs

–
Product Type:

Drain Plate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy