Apply to be a TradeMaster!
Main product image of Shower Arm Flange (Chrome)
Magnifying glass
Hover image to zoom

Shower Arm Flange (Chrome)

Brand:
Danco
SKU:
89172
Rating:
(0)
Q&A:
(0)
Shower Arm Flange (Chrome)
Magnifying glass
Hover image to zoom
$4.23 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

The Danco Shower Arm Flange is a great choice to update your traditional or modern-style bathroom. It features a durable metal construction with a classic chrome finish that will match you existing bathroom decor. The universal design will fit shower arms with 1/2 in. IPS connection.

Features:

  • Durable metal construction
  • Die-cast construction
  • Fits 1/2 in. IPS connection
  • Set screw style
  • Chrome finish

Specs

–
Product Type:

Shower Arm

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy