Apply to be a TradeMaster!
Main product image of 8" Shower Arm & Flange (Chrome)
Magnifying glass
Hover image to zoom

8" Shower Arm & Flange (Chrome)

Brand:
Danco
SKU:
89179
Rating:
(0)
Q&A:
(0)
8" Shower Arm & Flange (Chrome)
Magnifying glass
Hover image to zoom
$13.48 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
8"

Description

–

The Danco wall mount shower arm and flange is ideal to give the extension you need for your showerhead. The 8-inch length will provide enough space to add a handheld shower attachment. It is constructed of stainless steel for durability providing a long lasting performance. The chrome finish is not only stylish and state-of-the-art, but perfectly suited for a modern, traditional, or classic contemporary design.

Features:

  • Designed to give you the extension length you need when installing a showerhead
  • Includes a flange cover that will give your shower a finished look
  • Manufactured to fit 1/2 inch IPS stub-out pipe connection
  • 2-piece set features stainless steel construction which provides strength and durability
  • Easy to install with no tools required; prep the shower arm prior to installation by wrapping 1/2 inch pipe sealing tape around threads on both ends of the shower arm to create a better leak free seal
  • Stylish chrome finish gives your bathroom a classic design

Specs

–
Finish:

Chrome

Size:

8"

Product Type:

Shower Arm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy