Apply to be a TradeMaster!
Main product image of 6" Shower Arm & Flange (Chrome)
Magnifying glass
Hover image to zoom

6" Shower Arm & Flange (Chrome)

Brand:
Danco
SKU:
89180
Rating:
(0)
Q&A:
(0)
6" Shower Arm & Flange (Chrome)
Magnifying glass
Hover image to zoom
$8.46 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
6"

Description

–

Enhance your shower experience with the Danco 6-Inch Shower Arm and Flange, featuring a classic chrome finish. Designed to extend your showerhead 6 inches from the wall, this durable brass shower arm adds both style and functionality to your bathroom. Its universal fit ensures compatibility with most standard showerheads and plumbing connections, making it an excellent choice for remodels or replacements. The decorative flange conceals unsightly plumbing holes while providing a polished, high-end look. Whether you're installing a new shower or replacing an outdated arm, this extension is built to last with corrosion-resistant construction.

Features:

  • Adds 6 inches of length to your existing showerhead setup, ideal for enhancing overhead shower coverage and comfort
  • Sleek and modern, the polished chrome finish adds a clean, reflective shine that complements a wide range of bathroom décor styles
  • Standard 1/2-inch NPT threads fit most showerheads and wall connections for quick and easy installation
  • Features a 2-1/4 inch outside diameter flange to effectively cover rough pipe openings, providing a clean, finished look while protecting your bathroom wall
  • Built with strong, corrosion-resistant materials for long-lasting performance in humid environments

Specs

–
Product Type:

Shower Arm

Finish:

Chrome

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy