Apply to be a TradeMaster!
Main product image of Trip Lever Overflow Plate (Brushed Nickel)
Magnifying glass
Hover image to zoom

Trip Lever Overflow Plate (Brushed Nickel)

Brand:
Danco
SKU:
89231-DANCO
Rating:
(0)
Q&A:
(0)
Trip Lever Overflow Plate (Brushed Nickel)
Magnifying glass
Hover image to zoom
$13.20 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Nickel
Product Highlight: Used With
Universal

Description

–
The Danco Overflow Plate will give your bathroom a face-lift when replacing the old one. The overflow plate features durable steel construction and features a trip-lever design. This plate includes 2 screws for easy installation.

Product Features:
  • Durable metal construction
  • Round design with screw holes 2 in. center-to-center
  • Trip lever style for convenience
  • Brushed nickel finish
  • Includes screws for easy installation

Specs

–
Type:

Overflow Plate

Application:

Tub/Shower

Material:

Metal

Finish:

Brushed Nickel

Used With:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy