Apply to be a TradeMaster!
Main product image of Bathtub Drain Overflow Plate w/ Screw for 1-Hole Drains (Brushed Nickel)
Magnifying glass
Hover image to zoom

Bathtub Drain Overflow Plate w/ Screw for 1-Hole Drains (Brushed Nickel)

Brand:
Danco
SKU:
89235
Rating:
(0)
Q&A:
(0)
Bathtub Drain Overflow Plate w/ Screw for 1-Hole Drains (Brushed Nickel)
Magnifying glass
Hover image to zoom
$9.36 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–

This Danco Single-Hole Bathtub Drain Overflow Plate in Brushed Nickel is designed to prevent water in the bathtub from overflowing. When water overflows from the tub, it can cause significant damage to the floor, other appliances, and the bathtub. This 1-hole face plate comes with an adapter where it can replace 1-hole or 2-hole overflow plates. A screw is also included for easier installation of the drain overflow plate. This overflow drain cover has a stylish brushed nickel finish with a durable plastic construction that resists corrosion and tarnishing while creating a bright, refreshing feel for your bathroom.

Features:

  • Single-hole overflow plate replaces either 2-hole face plate with included adapter or replaces 1-hole face plate without the use of the adapter
  • Dimensions: this overflow plate has a 3-1/8 inch OD x 11/32 inch ID x 7/16 thickness
  • All parts included for hassle-free installation: (1) stainless steel screw included with overflow plate cover
  • Stylish brushed nickel finish with durable plastic construction resists corrosion and tarnishing while creating a bright, refreshing feel for your bathroom
  • Installation help: do not over tighten screw or you could cause potential cracking on face plate
  • Installation Tip: If replacing a 2-hole overflow cover, align slots in adapter and use old screws or newly purchased screws to hold adapter in place

Specs

–
Product Type:

Drain Plate

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy