Apply to be a TradeMaster!
Main product image of Tub Spout with Diverter (Brushed Nickel)
Magnifying glass
Hover image to zoom

Tub Spout with Diverter (Brushed Nickel)

Brand:
Danco
SKU:
89249
Rating:
(0)
Q&A:
(0)
Tub Spout with Diverter (Brushed Nickel)
Magnifying glass
Hover image to zoom
$25.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–

Update your bathroom with the Danco Tub Spout with Diverter in Brushed Nickel. This simple DIY project will allow you to add a new style to your bath or replace an older tub spout that no longer works. Eliminate erosion, prevent unwanted cracks and save money with this quick update. This tub spout is constructed from metal for strength and durability in your tub/shower. It comes complete with adapters, and pipe thread tape for an easy and seamless installation. The spout is compatible with 1/2 inch copper slip, 3/4 inch threading and 1/2 inch threading, and 1/2 inch nose threading. For a sharp tailored look in your bathroom, choose Danco's Brushed Nickel Diverter Tub Spout.

Features:

  • Designed to fit most stub-out pipe connections, including threaded and copper pipe slip fit
  • Compatible with 1/2 inch copper pipe slip-fit connections, 1/2 inch male threaded connections, 1/2 inch male pipe connection w/threaded end, and 3/4 inch male threaded connection
  • Comes with an adapter, O-ring, and plumber's tape to ensure a snug, leak-free fit
  • Includes a front diverter lift rod to allow water stream to flow though downward into the tub or upward into showerhead - just pull up to divert the water upward and downward to keep the water flowing into the bathtub
  • Bathtub faucet spout has a 5 inch reach
  • Metal threads measures 3-3/4 inch to threads from back of tub spout, so it is important to measure your stub out nipple to ensure it is at least 4 inch long
  • Durable metal construction provides strength, longevity and endurance for the rigors of everyday use
  • You will need pipe thread tape, and a Philips screwdriver, and silicone grease (only for 1/2 in. copper pipe slip connection)
  • Brushed nickel finish resists corrosion and tarnishing while creating a bright, refreshing feel for your bathroom

Specs

–
Finish:

Brushed Nickel

Product Type:

Tub Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy