Apply to be a TradeMaster!
Main product image of #9 O-Rings (10-Pack), 96726
Magnifying glass
Hover image to zoom
#9 O-Rings (10-Pack), 96726
Magnifying glass
Hover image to zoom
$1.51 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
7/16"
Product Highlight: OD
5/8"
Product Highlight: Material
Rubber

Description

–
Danco's O-rings are one of the simplest, yet most engineered, precise, and useful seal designs ever developed to repair your leaky faucet. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture.

Product Features:
  • 5/8 in. OD x 7/16 in. ID x 3/32 in. wall thickness
  • Tough, flexible rubber construction
  • Fits American Kitchen, Central, Crane Hi-Lo B/C, Gerber, Indiana, Michigan Brass, Salter, Savoy, Speakman, Symmons, and other faucets
  • Withstands harsh chemicals
  • High abrasive resistance and temperature resistance
  • Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • Self lubricating o-rings provide years of worry free use
  • Will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C)
  • Helps save water and energy
  • Intended for faucet repair
  • Includes 10 O-Rings

Specs

–
Product Type:

O-Ring

ID:

7/16"

OD:

5/8"

Material:

Rubber

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy