Apply to be a TradeMaster!
Main product image of #13 Rings (10-Pack), 96730
Magnifying glass
Hover image to zoom

#13 Rings (10-Pack), 96730

Brand:
Danco
SKU:
96730
Rating:
(0)
Q&A:
(0)
#13 Rings (10-Pack), 96730
Magnifying glass
Hover image to zoom
$1.51 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
11/16"
Product Highlight: OD
7/8"
Product Highlight: Material
Rubber

Description

–
Danco's O-rings are one of the simplest, yet most engineered, precise, and useful seal designs ever developed to repair your leaky faucet. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture.

Product Features:
  • 7/8 in. OD x 11/16 in. ID x 3/32 in. wall thickness
  • Tough, flexible rubber construction
  • Designed for use on American Standard, American Kitchen, Briggs Republic, Central, Gopher, Jameco,, Mueller, and Universal Rundle faucets
  • Withstands harsh chemicals
  • High abrasive resistance and temperature resistance
  • Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • Self lubricating o-rings provide years of worry free use
  • Will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C)
  • Helps save water and energy
  • Intended for faucet repair
  • Includes 10 O-Rings

Specs

–
Product Type:

O-Ring

ID:

11/16"

OD:

7/8"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy