Apply to be a TradeMaster!
Main product image of 1/2" ODF KVP12 Pressure Regulator with Access Port
Magnifying glass
Hover image to zoom

1/2" ODF KVP12 Pressure Regulator with Access Port

Brand:
Danfoss
SKU:
034L0023
Rating:
(0)
Q&A:
(0)
1/2" ODF KVP12 Pressure Regulator with Access Port
Magnifying glass
Hover image to zoom
$181.83 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
1/2" ODF KVP12 Pressure Regulator with Access Port

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Pressure Regulator

Connection Size:

1/2"

Connection Type:

ODF

Max. Working Pressure:

260 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy