Apply to be a TradeMaster!
Main product image of KPU Low Pressure Control SPST Auto Reset w/ 1/4" Male Flare
Magnifying glass
Hover image to zoom

KPU Low Pressure Control SPST Auto Reset w/ 1/4" Male Flare

Brand:
Danfoss
SKU:
060-5237
Rating:
(2)
Q&A:
(0)
KPU Low Pressure Control SPST Auto Reset w/ 1/4" Male Flare
Magnifying glass
Hover image to zoom
$89.57 each
In Stock
In Stock
Get 5 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
Male Flare Connection

Description

–
KPU pressure switches are for use on commercial refrigeration and air conditioning systems to give protection against excessively low suction pressure or excessively high discharge pressure. They are also used for starting and stopping refrigeration compressors and fans on air-cooled condensers.

KPU pressure switches are fitted with the Single-Pole Single-Throw (SPST) or Single-Pole Double-Throw (SPDT) switches, suitable for direct as well as indirect (with a contactor) control. KPU pressure controls are available in several pressure ranges and are compatible with non-aggressive, fluorinated refrigerants. Standard enclosure is NEMA1.

Features:
  • Designed with contractor input
  • Fingertip reset
  • High visibility contrast scale
  • Fail-safe bellows available
  • Durable, rust proof plastic cover
  • Universal mounting bracket
  • Snap action switch
  • Easy to maintain and access contacts with 24 FLA rating
  • Large connector area
  • Easy, direct replacements for most competitor controls
  • Finger-tip test for contact operation

Specs

–
Switch:

SPST

Connection Size:

1/4"

Connection Type:

Male Flare

Reset Type:

Automatic

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

Ordered one through Supply House and saved money by not having our HVAC contractor ordering it and the Supply House lead time was shorter than through the contractor. It was a like for like match. Always had good luck ordering from Supply House.
Bob
Boulder Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again. We have several in use.

Perfect match for my direct replacement. Shipped on time. easy on line ordering process. The web site is very helpful on finding the right product for any application. I have ordered through Supply House many times and always got the correct items for my projects.
Bob
Boulder Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy