Apply to be a TradeMaster!
Main product image of Dual Pressure Controls Spst, 060-5248
Magnifying glass
Hover image to zoom

Dual Pressure Controls Spst, 060-5248

Brand:
Danfoss
SKU:
060-5248
Rating:
(0)
Q&A:
(0)
Dual Pressure Controls Spst, 060-5248
Magnifying glass
Hover image to zoom
$179.17 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1.5 L

Description

–

060-5248 is a Dual Pressure Controls Spst manufactured by Danfoss.

Specs

–
Enclosure Type:

NEMA-1

Ambient Temperature:

-40°F to 122°F

Capillary Length:

36"

Product Type:

Pressure Switch

Dual Pressure

Contacts:

SPST (NO + NC)

Volume:

1.5 L

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy