Apply to be a TradeMaster!
Main product image of KPU 19 Danfoss Temperature Switch, Remote Bulb, 120" Capillary Tube
Magnifying glass
Hover image to zoom

KPU 19 Danfoss Temperature Switch, Remote Bulb, 120" Capillary Tube

Brand:
Danfoss
SKU:
060L2150
Rating:
(0)
Q&A:
(0)
KPU 19 Danfoss Temperature Switch, Remote Bulb, 120" Capillary Tube
Magnifying glass
Hover image to zoom
$98.45 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
KPU 19 thermostats are used for temperature regulation in refrigeration, freezing, air conditioning, ventilating and heating systems.

KPU 19 thermostats are fitted with Single-Pole Double-Throw (SPDT) or Single-Pole Single-Throw (SPST) contact system.

The standard KPU 19 enclosure is rated NEMA ~ 1. NEMA ~ 1 is obtained when the thermostat is mounted on a flat surface with all unused holes covered.

Features:
  • Sensing Element: Remote Bulb
  • Type KPU 19
  • With 80" Capillary Tube
  • Switch Action: SPDT
  • Differential: +3.6°F to +12.6°F
  • Temperature Range: -30°F to +80°F
  • Designed for easy installation and service
  • Bottom and rear knockouts
  • Easy to set differential adjustment dial
  • Adhesive dial cover reduces likelihood of tampering
  • Robust thermoplastic housing

Specs

–
Capillary Length:

120"

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy