Apply to be a TradeMaster!
Main product image of KPU 19 Danfoss Temperature Switch, Air Sensor
Magnifying glass
Hover image to zoom

KPU 19 Danfoss Temperature Switch, Air Sensor

Brand:
Danfoss
SKU:
060L2152
Rating:
(0)
Q&A:
(0)
KPU 19 Danfoss Temperature Switch, Air Sensor
Magnifying glass
Hover image to zoom
$125.68 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
KPU 19 thermostats are used for temperature regulation in refrigeration, freezing, air conditioning, ventilating and heating systems.

KPU 19 thermostats are fitted with Single-Pole Double-Throw (SPDT) or Single-Pole Single-Throw (SPST) contact system.

The standard KPU 19 enclosure is rated NEMA ~ 1. NEMA ~ 1 is obtained when the thermostat is mounted on a flat surface with all unused holes covered.

Features:
  • Sensing Element: Air Sensor
  • Type KPU 19
  • Switch Action: SPDT
  • Differential: +3.6°F to +12.6°F
  • Temperature Range: -30°F to +80°F
  • Designed for easy installation and service
  • Bottom and rear knockouts
  • Easy to set differential adjustment dial
  • Adhesive dial cover reduces likelihood of tampering
  • Robust thermoplastic housing

Specs

–
Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy