Apply to be a TradeMaster!
Main product image of KPU 68 Temperature Control, Vapor Change (25-95F)
Magnifying glass
Hover image to zoom

KPU 68 Temperature Control, Vapor Change (25-95F)

Brand:
Danfoss
SKU:
060L5215
Rating:
(0)
Q&A:
(0)
KPU 68 Temperature Control, Vapor Change (25-95F)
Magnifying glass
Hover image to zoom
$88.72 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
**Image may not be exact representation of item.**

KPU thermostats are used for regulation and to ensure safety in refrigeration, freezing, air conditioning, ventilating and heating systems.

KPU thermostats are available with vapor charge or with adsorption charge.

All KPU thermostats are fitted with Single-Pole Double-Throw (SPDT) switches.

For large a.c. motors and for all d.c. motors, KPU is installed in the control circuit. For single phase ac motors, KPU is installed in the line voltage supply to the motor.The standard KPU enclosure is rated NEMA 1. NEMA 1 is obtained when the thermostat is mounted on a flat surface. When mounting KPU on a bracket, cover all unused holes.

Features:
  • Type: KPU 68
  • Sensor type: Room sensor
  • Reset Function: Automatic
  • Range: 25 to 95
  • Differential At lowest setting: 8 to 45
  • Differential At highest setting : 3 to 13
  • Charge: Vapor

Specs

–
Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy