Shop Resideo Sale
Main product image of 2-1/2" ESBE 4-Way Type F Series Mixing Valve, 115 Cv (DIN Flanged)
Magnifying glass
Hover image to zoom

2-1/2" ESBE 4-Way Type F Series Mixing Valve, 115 Cv (DIN Flanged)

Brand:
Danfoss
SKU:
065B6165
Rating:
(0)
Q&A:
(0)
2-1/2" ESBE 4-Way Type F Series Mixing Valve, 115 Cv (DIN Flanged)
Magnifying glass
Hover image to zoom
$1,247.99 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Size
2-1/2"
Product Highlight: Flow Capacity (Cv)
115 Cv
Product Highlight: Max Temp (F)
230°F Max Temp
Product Highlight: Min Temp (F)
14°F Min Temp
Product Highlight: Max Pressure (PSI)
90 MAX PSI

Description

–
The ESBE 4-Way rotary valves type G and F are designed for mixing or diverting applications on heating and cooling systems. The valves are capable of controlling and distributing water or non-corrosive liquids on closed looped systems to different zones by either manual operation or automatically via electronic motor actuator and controller. The valve shall be made of a cast iron material with the connection either being NPT threaded of flanged. The valve should be capable of being utilized in heating or cooling closed loop applications. The valve position shall have a face plate with printing on both sides to provide a choice of valve mounting positions. The valve should be capable of assembly with an ESBE series 60 or 90 electric motor actuator.

Features:
  • The F and G series of valves are a rotary design allowing for flexibility in field piping layout
  • Double mixing function for 4-Way valve, reducing the risk of condensation within heat source
  • Valve position face plate is printed on both sides and can be rotated allowing a choice of valve mounting positions
  • Easily adaptable with ESBE electronic motor actuator 60 Series (up to 2" NPT) or Series 90
  • Suitable fluid of 100% water or glycol mixture (maximum 50% glycol) for heating or cooling closed loop systems

Specs

–
Size:

2-1/2"

Min Temp (F):

14°F

Max Temp (F):

230°F

Type:

4-Way

Max Pressure (PSI):

90

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Application:

Point of Source

Flow Capacity (Cv):

115

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy