Apply to be a TradeMaster!
Main product image of ESBE VTA Thermostatic Mixing Valve, 95-140°F (Lead Free)
Magnifying glass
Hover image to zoom

ESBE VTA Thermostatic Mixing Valve, 95-140°F (Lead Free)

Brand:
Danfoss
SKU:
065B8878LF
Rating:
(1)
Q&A:
(0)
ESBE VTA Thermostatic Mixing Valve, 95-140°F (Lead Free)
Magnifying glass
Hover image to zoom
$193.62 each
In Stock
In Stock
Get 3 Mon, Oct 19
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
1.9 Cv
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Body Pattern
3-Way
Product Highlight: Lead Free
Yes

Description

–
Note: Union valve bodies and tailpiece kits for ESBE VTA series of valves with solder and CPVC connections are ordered separately. If the CPVC tailpieces are used with the union valve body, always follow the pipe manufacturer’s instructions.

The compact ESBE VTA series are Lead Free (LF) 3-way thermostatic mixing valves designed for Point of Source in domestic hot water distribution systems and/or regulation of supply in hydronic heating systems. The VTA series valve are made from a lead free material suitable for potable applications depending on the selected temperature range of the thermostatic mixing valve.

Required Tailpieces:
  • 065B8901: 1/2" solder tailpiece
  • 065B8892: 3/4" solder tailpiece
  • 065B8895: 3/4" solder with two check valves
  • 065B8898: 3/4" CPVC
  • 065B8899: 1" solder

Specs

–
Min Temp (F):

95°F

Size:

3/4"

Max Temp (F):

140°F

Flow Capacity (Cv):

1.9

Min Flow (GPM):

0.5

Application:

Point of Source

Body Pattern:

3-Way

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will be buying many more

Perfect replacement for the ones we use on my property
James
Baltimore MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy