Apply to be a TradeMaster!
Main product image of 4" Flanged STVA Balancing Valve
Magnifying glass
Hover image to zoom
4" Flanged STVA Balancing Valve
Magnifying glass
Hover image to zoom
$1,733.50 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
232 MAX PSI

Description

–
Danfoss STV series of balancing valves provide testing and balancing of circuit flow for hydronic heating or cooling systems.

STV valves provide a high level of balancing accuracy using an easy to set multi-turn setting wheel and memory lock.

Features:
  • Positive shut-off
  • Built-in memory stop
  • Multi-turn 360 hand wheel with vernier scale and digit readout
  • Offset pressure/ temperature ports
  • Presetting and locking with Allen key

Specs

–
Size:

4"

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Max Pressure (PSI):

232

Min. Operating Temp:

14°F

Max Operating Temp:

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy