Apply to be a TradeMaster!
Main product image of MMIGRS2 HVAC Control Panel
Magnifying glass
Hover image to zoom

MMIGRS2 HVAC Control Panel

Brand:
Danfoss
SKU:
080G0295
Rating:
(0)
Q&A:
(0)
MMIGRS2 HVAC Control Panel
Magnifying glass
Hover image to zoom
$330.57 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Features
  • Full graphic LCD display, 128x64 dots resolution
  • Easy connection to MCX CANbus network through telephone plug and CAN connector
  • No need to be programmed: information about user interface is loaded from the MCX controller
  • Powered by the MCX which it is connected to
  • Dimensions 88x150 mm
  • Panel and wall mounting
  • IP64 protection rating on panel version

Specs

–
Hertz:

50/60

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy