Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Power Supplies
AK2 Din Rail Power Supply (AKPS 250) 60VA
Brand:
Danfoss
SKU:
080Z0055
Rating:
(0)
Q&A:
(0)
Hover image to zoom
080Z0055 has been discontinued
Discontinued July 6, 2026
This product was discontinued by the manufacturer.
MANUALS (2)
User Guide
Specification Sheet
User Guide
Specification Sheet
Direct Replacement:
Power Supply (AKPS 250), 080Z0059
Brand:
Danfoss
SKU:
080Z0059
(0)
Order by
6PM
, receive 2 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
DIN Rail
2.5 Amps
Description
–
External power supply modules for AK controllers.
Specs
–
Output Voltage:
24 VDC
Product Type:
Regulated Power Supply
Approvals:
UL
CSA
Mount:
DIN Rail
Series:
AKPS
Amperage:
2.5
Input Voltage:
100-240 VAC
Phase:
1
VA Rating:
60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video