Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Compressors
Danfoss Compressors
3815 BTU Condensing Unit R-134A (1/2 HP, 115V)
Brand:
Danfoss
SKU:
114N2025
Rating:
(0)
Q&A:
(0)
Hover image to zoom
114N2025 has been discontinued
Discontinued October 2, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
This item replaces:
UCGC0050UWC000B, 114N2024
Product Highlights
–
3815, 6249 BTU Capacity
115V
1/2 HP
R-134A
Description
–
Designed for specific applications
High ambient coil designs
Quality components selected for longer life and reduced warranty costs
Specs
–
Capacity (BTU):
3815
6249
Voltage:
115V
Horse Power:
1/2
Phase:
1
Refrigerant Type:
R-134A
Hertz:
60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video