Apply to be a TradeMaster!
Main product image of NTZ Reciprocating Compressor, 3-Phase 3600 RPM, 14.8 Amp (200-230V)
Magnifying glass
Hover image to zoom

NTZ Reciprocating Compressor, 3-Phase 3600 RPM, 14.8 Amp (200-230V)

Brand:
Danfoss
SKU:
120F0280
Rating:
(0)
Q&A:
(0)
NTZ Reciprocating Compressor, 3-Phase 3600 RPM, 14.8 Amp (200-230V)
Magnifying glass
Hover image to zoom
$1,421.24 each
In Stock
In Stock
Get 1 Wed, Oct 21 - Mon, Oct 26

Lift Gate

–
This product weighs 54.56 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: RPM
3600 RPM
Product Highlight: Amperage
14.8 Amps

Description

–
NTZ Reciprocating Compressor, 3-Phase 3600 RPM, 14.8 Amp (200-230V)

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Compressor

Voltage:

200-230V

RPM:

3600

Phase:

3

Hertz:

60

Amperage:

14.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy