Shop Resideo Sale
Main product image of NTZ Reciprocating Compressor, 3-Phase 3500 RPM (200-230V)
Magnifying glass
Hover image to zoom

NTZ Reciprocating Compressor, 3-Phase 3500 RPM (200-230V)

Brand:
Danfoss
SKU:
120F0283
Rating:
(1)
Q&A:
(0)
NTZ Reciprocating Compressor, 3-Phase 3500 RPM (200-230V)
Magnifying glass
Hover image to zoom
$2,222.62 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 82.67 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: RPM
3500 RPM

Description

–
NTZ Reciprocating Compressor, 3-Phase 3500 RPM (200-230V)

Specifications
  • Model Number: NTZ136A3LR1B
  • Frequency (Hz): 60
  • Refrigerant: R404A & R452A
  • Approval standard: CE & UL

Specs

–
Product Type:

Compressor

Voltage:

200-230V

RPM:

3500

Phase:

3

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed

The compressor came fast and it was exactly what I needed. I had called several hvac supply houses and no one had it.
Hvac Tech
Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy