Apply to be a TradeMaster!
Main product image of 125,493 BTU 3-Phase, R410A Scroll Compressor (460V)
Magnifying glass
Hover image to zoom

125,493 BTU 3-Phase, R410A Scroll Compressor (460V)

Brand:
Danfoss
SKU:
120H0013
Rating:
(0)
Q&A:
(0)
125,493 BTU 3-Phase, R410A Scroll Compressor (460V)
Magnifying glass
Hover image to zoom
120H0013 has been discontinued
Discontinued July 15, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
125,493 BTU 3-Phase, R410A Scroll Compressor (460V)
Brand:
Danfoss
SKU:120H1531
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Capacity (BTU)
125000 BTU Capacity
Product Highlight: Voltage
460v
Product Highlight: Refrigerant Type
R-410A

Description

–
Model SH120A4ALC 125,493 BTU 3-Phase, R410A Scroll Compressor (460V)

Danfoss Universal Scroll Compressors are designed to serve as quick, easy replacements for most 7-1/2 to 15 ton commercial air conditioning scroll compressors. These compressors come with a bolt pattern, suction and discharge lines, and performance characteristics that match up directly with some competitors' products.

Specifications
  • Capacity control: Fixed speed
  • Connection type: Brazed
  • Fitting standard: ODF
  • Phase: 3
  • Refrigerant: R410A
  • Model number: SH120A4ALC
  • Color: Blue

Specs

–
Product Type:

Compressor

Capacity (BTU):

125000

Voltage:

460v

Phase:

3

Hertz:

60

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm