Apply to be a TradeMaster!
Main product image of 38,000 BTU Residential Scroll Compressor R410A, 3 Phase w/ PVE Oil (460V)
Magnifying glass
Hover image to zoom

38,000 BTU Residential Scroll Compressor R410A, 3 Phase w/ PVE Oil (460V)

Brand:
Danfoss
SKU:
120U1206
Rating:
(0)
Q&A:
(0)
38,000 BTU Residential Scroll Compressor R410A, 3 Phase w/ PVE Oil (460V)
Magnifying glass
Hover image to zoom
$1,031.03 each
Backorder
Backorder
Get it Thu, Sep 24 - Mon, Oct 26

Lift Gate

This product weighs 74.98 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (BTU)
38000 BTU Capacity
Product Highlight: Voltage
460v
Product Highlight: Discharge
1/2"
Product Highlight: Suction Line
3/4" SL

Description

Model HRH038U4LP6 - R410A High Temperature / Air Conditioning, Residential Scroll Compressor, PVE Oil, 38,000 Btu/h at 60 Hz, ARI Conditions, Design optimized for 45/100 Degree Fahrenheit, 380-415 Volt 3 Phase 50 Hz / 460 Volt 3 Phase 60 Hz, Internal Motor Protection, Spade Terminals, 3/4" ODF (Sweat) Suction Connection, 1/2" ODF Discharge (liquid) Connection

Specifications:
  • Model: HRH038U4LP6
  • Approvals: CE, UL
  • Capacity Control: Fixed Speed
  • Color: Black
  • Compressor Power Supply [V/Ph/Hz]: 380-415/3/50 460/3/60
  • Configuration Code: Single
  • Connection Type: Brazed
  • Fitting Standard: ODF
  • Frequency: 50/60 Hz
  • High value of nominal voltage at 50Hz: 415v
  • High value of nominal voltage at 60Hz: 460v
  • High value of voltage range at 50Hz: 457v
  • High value of voltage range at 60Hz: 506v
  • IP protection class: IP22
  • Low side max pressure (Ps): 31.1 bar
  • Low value of nominal voltage at 50Hz: 380v
  • Low value of nominal voltage at 60Hz: 460v
  • Low value of voltage range at 50Hz: 342v
  • Low value of voltage range at 60Hz: 414v
  • LRA: 50 A
  • MCC: 12 A
  • Motor protection: Internal overload protector
  • Winding resistance 1-2: 3.87 Ohm
  • Winding resistance 1-3: 3.87 Ohm
  • Winding resistance 2-3: 2.85 Ohm
  • Discharge connection pipe size: 1/2 in
  • Discharge connection size: 1/2 in
  • Suction connection pipe size: 3/4 in
  • Suction connection size: 3/4 in
  • Segment Usage: Air Conditioning
  • Phase: 3
  • Power connections: Spade
  • Refrigerant: R410A
  • Refrigerant charge [Max]: 3.63 kg
  • Relief valve: Yes
  • RLA: 7.7 A
  • Rotational speed at 50Hz: 2900 rpm
  • Rotational speed at 60Hz: 3500 rpm
  • Oil Type: PVE
  • Oil Reference: 320HV
  • Oil Charge: 1.06L
  • Nominal cooling capacity 60 kBTU/h: 37.88 kBtu/h
  • Nominal cooling capacity at 50Hz: 8.2 kW
  • Nominal cooling capacity at 60Hz: 11.1 kW
  • Nominal heating capacity at 50Hz: 5.2 kW

Specs

Product Type:

Compressor

Capacity (BTU):

38000

Voltage:

460v

Phase:

3

Hertz:

50/60

Discharge:

1/2"

Suction Line:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy