Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Compressors
Danfoss Compressors
75000 BTU Scroll Compressor R407/CR22 (460V) w/ PVE Oil
Brand:
Danfoss
SKU:
120U1766
Rating:
(0)
Q&A:
(0)
Hover image to zoom
120U1766 has been discontinued
Discontinued August 11, 2023
This product was discontinued by the manufacturer.
This item replaces:
HLM075T4LC6-DANFOSS, HLP075T4LC6, HLM075T4LC6
Direct Replacement:
HLP075T4LC6 Scroll Compressor, R407C
Brand:
Danfoss
SKU:
121L1766
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
75000 BTU Capacity
460v
R-407C, R-22
1/2"
7/8" SL
Description
–
Specifications:
H.P. 6+
Phase 3
Hertz 60
Discharge Size (In.) 1/2
Suction Size (In.) 7/8
Compressor Capacity 75,000
Refrigerant Type R22/R407C
Voltage 460
Oil Type PVE
Specs
–
Product Type:
Compressor
Capacity (BTU):
75000
Voltage:
460v
Phase:
3
Hertz:
60
Refrigerant Type:
R-407C
R-22
Discharge:
1/2"
Suction Line:
7/8"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video