Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Compressors
Danfoss Compressors
60,920 BTU Scroll Compressor R22/R407C, 5 HP (460V) w/ PVE Oil
Brand:
Danfoss
SKU:
120U3320
Rating:
(0)
Q&A:
(0)
Hover image to zoom
120U3320 has been discontinued
Discontinued November 27, 2024
This product was discontinued by the manufacturer.
This item replaces:
HRM060U4LP6, HRP060T4LP6
Suggested Alternative:
Scroll Compressor R22/R407C (460V) w/ PVE Oil
Brand:
Danfoss
SKU:
121L1726
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
60920 BTU Capacity
5 HP
460v
7/8" SL
1/2"
R-22, R-407C
Description
–
Specifications:
H.P.: 5
Phase: 3
Hertz: 60
Discharge Size (In.): 1/2
Suction Size (In.): 7/8
Compressor Capacity: 60,920
Refrigerant Type: R22/R407C
Voltage: 460
Oil Type: PVE
Specs
–
Capacity (BTU):
60920
Horse Power:
5
Voltage:
460v
Phase:
3
Suction Line:
7/8"
Discharge:
1/2"
Refrigerant Type:
R-22
R-407C
Hertz:
60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video