Apply to be a TradeMaster!
Main product image of 94,000 BTU Compressor (460V)
Magnifying glass
Hover image to zoom

94,000 BTU Compressor (460V)

Brand:
Danfoss
SKU:
121L0601
Rating:
(0)
Q&A:
(0)
94,000 BTU Compressor (460V)
Magnifying glass
Hover image to zoom
$2,730.29 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 99 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: Capacity (BTU)
94000 BTU Capacity

Description

–

Refrigerants: R407C, Segment usage: Air conditioning, Compressor power supply [V]: 380-415/3/50 460/3/60, Packing format: Single pack

Specs

–
Product Type:

Compressor

Voltage:

460v

Capacity (BTU):

94000

Hertz:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy