Shop Klein Tools Limited Time Promotion
Main product image of 60,000 BTU Scroll Compressor R407C, 1PH, (208/230V)
Magnifying glass
Hover image to zoom

60,000 BTU Scroll Compressor R407C, 1PH, (208/230V)

Brand:
Danfoss
SKU:
121L3070
Rating:
(0)
Q&A:
(0)
60,000 BTU Scroll Compressor R407C, 1PH, (208/230V)
Magnifying glass
Hover image to zoom
$1,407.18 each
Backorder
Backorder
Get it Wed, Nov 11 - Mon, Dec 14

Lift Gate

–
This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V, 208V, 230V
Product Highlight: Discharge
1/2"
Product Highlight: Refrigerant Type
R407C
Product Highlight: Suction Line
7/8" SL
Product Highlight: Capacity (BTU)
60000 BTU Capacity

Description

–

Scroll Compressor, 5 Ton, R407C, 208-230V, 1PH Compressor (HRP060T1LP6)


Specifications:

  • Refrigerants: R407C
  • Segment usage: Air conditioning, Compressor power supply 
  • [V]: 208-230/1/60

Specs

–
Voltage:

208/230V

208V

230V

Discharge:

1/2"

Refrigerant Type:

R407C

Phase:

1

Suction Line:

7/8"

Capacity (BTU):

60000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy