Apply to be a TradeMaster!
Main product image of ESBE CRA122 Setpoint Control (w/ Built-In Temperature Controller)
Magnifying glass
Hover image to zoom

ESBE CRA122 Setpoint Control (w/ Built-In Temperature Controller)

Brand:
Danfoss
SKU:
12742212
Rating:
(0)
Q&A:
(0)
ESBE CRA122 Setpoint Control (w/ Built-In Temperature Controller)
Magnifying glass
Hover image to zoom
$1,212.38 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
135 lb-in Torque

Description

–
The ESBE CRA122 is a combined actuator and constant flow temperature control with an adjustable temperature setting. This control is a direct replacement for the 92K2 control. The CRA122 monitors and maintains the setpoint of water or air temperature on mixing or diverting applications by modulating ESBE 3-way or 4-way valves in the recommended sizes ranging from 2-1/2" to 6". The CRA122 setpoint control can also be used with smaller sized VRG valve bodies with the use of the VRG to Series 90 mounting kit code no. 193B1616.

Benefits:
  • Complete control package; actuator, sensor* and controller included *Included sensor is 4.9 ft/1.5m, but optional 16 ft/5 m cable can be purchased (17053100)
  • Simple ‘keypad’ menu and settings
  • LCD backlit digital display
  • Directly mounted to ESBE valve bodies
  • Adjustable setpoint temperature range of 41° to 203°F (5° to 95°C)
  • Able to maintain two unique setpoint temperatures (ex: 120°F and 140°F)
  • Selectable rotation speed of actuator

Specs

–
Voltage:

24V

Torque:

135 lb-in

Running Time:

120 sec at 60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy